- 3/8 in x 7/16 in Wrench Size
- 5.218 in Long
- 6 Points
- 25° Offset
- Geared Box Wrench
| Wrench Type | Geared Box |
| Overall Length | 5.218 in |
| Box End Width | 0.781 in |
| Box End Width Two | 7/8 in |
| Box End Size 1 | 3/8 in |
| Box End Size 2 | 7/16 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Offset Height | 1 1/4 in |
| Box End Thickness | 0.312 in |
| Finish | Full Polish |
| Weight | 0.18 LB |
| EAN or UPC | 781412276169 |

