- 1/2 in x 9/16 in Wrench Size
- 6.498 in Long
- 6 Points
- 25° Offset
- Geared Box Wrench
| Box End Size 2 | 9/16 in |
| Box End Width Two | 1 1/8 in |
| Overall Length | 6.498 in |
| Offset Height | 1.437 in |
| Box End Width | 1 in |
| Wrench Type | Geared Box |
| Finish | Full Polish |
| Box End Thickness | 3/8 in |
| Inch/Metric | Inch |
| Box End Size 1 | 1/2 in |
| No. of Points | 6 |
| Weight | 0.3 LB |
| EAN or UPC | 781412276190 |

