- 25° Offset Ratcheting Box Wrench
- 5/8" x 11/16"
- 7.656" Long
features
- Unique combination of access and speed for working on tough to reach fasteners
| Inch/Metric | Inch |
| Box End Size 2 | 11/16 in |
| Overall Length | 7.656 in |
| Box End Thickness | 3/8 in |
| Offset Height | 1.181 in |
| Box End Width Two | 1.437 in |
| Box End Width | 1.281 in |
| Wrench Type | 25° Offset Ratcheting |
| Box End Size 1 | 5/8 in |
| No. of Points | 12 |
| Finish | Chrome |
| Weight | 0.46 LB |
| EAN or UPC | 781412276220 |
| NSN Number | 5120-01-428-8578 |

