- 5/8 in x 3/4 in Wrench Size
- 7.656 in Long
- 12 Points
- 25° Offset
- Geared Box Wrench
| Wrench Type | Geared Box |
| Offset Height | 1.181 in |
| Finish | Full Polish |
| Box End Thickness | 3/8 in |
| No. of Points | 12 |
| Overall Length | 7.656 in |
| Box End Width Two | 1.437 in |
| Inch/Metric | Inch |
| Box End Width | 1.281 in |
| Box End Size 1 | 5/8 in |
| Box End Size 2 | 3/4 in |
| Weight | 0.44 LB |
| EAN or UPC | 781412276244 |

