- 3/4" x 7/8"
- Satin Finish
- 10" Overall Length
- 15° Angle Double Open End Wrench
| Inch/Metric | Inch |
| Head Width | 1.55 in |
| Head Thickness | 0.22 in |
| Head Thickness Two | 0.22 in |
| Wrench Type | 15° Angle |
| Finish | Satin |
| Overall Length | 10 in |
| Wrench Opening | 3/4 in x 7/8 in |
| Head Width Two | 1.68 in |
| Length | 10 in |
| Weight | 0.405 LB |
| EAN or UPC | 781412277241 |
| NSN Number | 5120-01-367-3335 |

