- 4 Piece
- Standard
- Satin
- Wrench Set w/2 1/2" X 9/16" Wrenches
| Finish | Satin |
| Inch/Metric | Inch |
| Set Includes | 1/2" x 9/16", 7/16" x 1/2", 9/16" x 5/8" |
| Package Type | Vinyl Roll |
| No. of Pieces | 4 |
| Weight | 1.06 LB |
| EAN or UPC | 781412277685 |
| NSN Number | 5120-01-428-8292 |

