- 3/8"
- Full Polish Finish
- 5" Overall Length
- 15° & 60° Angle Double Open End Wrench
| Overall Length | 5 in |
| Head Thickness | 0.203 in |
| Head Width Two | 3/4 in |
| Length | 5 in |
| Inch/Metric | Inch |
| Head Width | 3/4 in |
| Finish | Full Polish |
| Wrench Type | 15° & 60° Angle |
| Wrench Opening | 3/8 in |
| Head Thickness Two | 0.203 in |
| Weight | 0.08 LB |
| EAN or UPC | 781412278125 |
| NSN Number | 5120-01-335-1227, 5120-01-437-2220 |

