- Open End Angle Wrench
- 7/16" Opening
- 5.5" Long
- Full Polish
| Head Width | 0.906 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Head Thickness | 1/4 in |
| Wrench Type | 15° & 60° End Angle |
| Overall Length | 5.5 in |
| Weight | 0.12 LB |
| EAN or UPC | 781412278149 |
| NSN Number | 5120-01-335-1228, 5120-01-437-2222 |

