- 1"
- Full Polish Finish
- 10 7/16" Overall Length
- 15° & 60° Angle Double Open End Wrench
| Finish | Full Polish |
| Overall Length | 10.4375 in |
| Wrench Type | 15° & 60° Angle |
| Head Thickness | 0.328 in |
| Inch/Metric | Inch |
| Head Width Two | 1.984 in |
| Head Thickness Two | 0.328 in |
| Length | 10 7/16 in |
| Head Width | 1.984 in |
| Wrench Opening | 1 in |
| Weight | 0.66 LB |
| EAN or UPC | 781412278323 |
| NSN Number | 5120-00-293-1794 |

