- Open End Angle Wrench
- 1 1/16" Opening
- 11.187" Long
- Full Polish
| Head Thickness | 0.328 in |
| Overall Length | 11.187 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Wrench Type | 15° & 60° End Angle |
| Head Width | 2 1/8 in |
| Weight | 0.84 LB |
| EAN or UPC | 781412278347 |
| NSN Number | 5120-00-293-2136 |

