- Open End Angle Wrench
- 1 1/4" Opening
- 12.75" Long
- Full Polish
| Head Width | 2 1/2 in |
| Overall Length | 12.75 in |
| Head Thickness | 0.359 in |
| Wrench Type | 15° & 60° End Angle |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Weight | 1.2 LB |
| EAN or UPC | 781412278408 |
| NSN Number | 5120-00-293-1795 |

