- 9/32"
- Full Polish Finish
- 3.62" Overall Length
- 15° & 80° Angle Double Open End Wrench
| Wrench Opening | 9/32 in |
| Head Thickness | 0.155 in |
| Head Width | 0.57 in |
| Overall Length | 3.62 in |
| Wrench Type | 15° & 80° Angle |
| Head Thickness Two | 0.155 in |
| Finish | Full Polish |
| Head Width Two | 0.57 in |
| Inch/Metric | Inch |
| Length | 3.620 in |
| Weight | 0.02 LB |
| EAN or UPC | 781412279092 |
| NSN Number | 5120-01-335-4213 |

