- 7/16"
- Full Polish Finish
- 4.15" Overall Length
- 15° & 80° Angle Double Open End Wrench
| Head Width Two | 0.89 in |
| Overall Length | 4.15 in |
| Head Thickness | 0.156 in |
| Head Thickness Two | 0.156 in |
| Finish | Full Polish |
| Length | 4.150 in |
| Head Width | 0.89 in |
| Inch/Metric | Inch |
| Wrench Opening | 7/16 in |
| Wrench Type | 15° & 80° Angle |
| Weight | 0.06 LB |
| EAN or UPC | 781412279146 |

