- 9/16"
- Full Polish Finish
- 5.437" Overall Length
- 15° & 80° Angle Double Open End Wrench
| Head Width Two | 1 1/8 in |
| Length | 5.437 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Overall Length | 5.437 in |
| Head Width | 1 1/8 in |
| Wrench Type | 15° & 80° Angle |
| Head Thickness | 0.156 in |
| Wrench Opening | 9/16 in |
| Head Thickness Two | 0.156 in |
| Weight | 0.11 LB |
| EAN or UPC | 781412279184 |

