- 9 Piece
- Standard
- Full Polish
- Wrench Set
| Finish | Full Polish |
| Package Type | Vinyl Roll |
| No. of Pieces | 9 |
| Set Includes | 1/4", 5/16", 7/32" |
| Inch/Metric | Inch |
| Weight | 0.75 LB |
| Finish | Full Polish |
| Package Type | Vinyl Roll |
| No. of Pieces | 9 |
| Set Includes | 1/4", 5/16", 7/32" |
| Inch/Metric | Inch |
| Weight | 0.75 LB |