- 2" Bore Capacity
- Hand Bearing Packer
applications
- Use on all cage-type roller and ball bearings up to 2" bore
features
- Self-contained bearing packer saves time
- No air line or grease gun required
- Packs 50 to 60 bearings without refilling
- Transparent, impact-resistant cup allows grease level check
| Type | Bearing Grease Packer |
| Weight | 0.0 LB |

