- Pattern Pump Wrenches
- 1" Opening
- 7.062" Long
features
- Heat-treated to ensure correct hardness and spring
- Precision broached openings
| Head Thickness | 1/4 in |
| Inch/Metric | Inch |
| Finish | Chrome Plated, Satin Finish |
| Head Width | 1 7/8 in |
| Wrench Type | Pattern Pump |
| Overall Length | 7.062 in |
| Weight | 0.29 LB |
| EAN or UPC | 781412280326 |
| NSN Number | 5120-00-203-4812 |

