- 2 1/4" Opening
- 8 5/8" Length
- 30° Angle
- Chrome Plated
features
- Opening offset 30°
- Heads are polished and mirror chrome-plated
- Handles are satin finished
| Inch/Metric | Inch |
| Head Width | 3 1/2 in |
| Finish | Chrome Plated |
| Overall Length | 8.625 in |
| Head Thickness | 0.312 in |
| Wrench Type | 30° Angle |
| Wrench Opening | 2 1/4 in |
| Weight | 0.72 LB |
| EAN or UPC | 781412280722 |
| NSN Number | 5120-00-203-4794 |

