- 3/8 in x 7/16 in Opening
- 6 1/8" Length
features
- Made in USA
| Overall Length | 6.125 in |
| Inch/Metric | Inch |
| Head Width Two | 0.89 in |
| Slot Width Dimensions | .265 in x .296 in |
| Length | 6 1/8 in |
| Head Thickness | 0.343 in |
| Wrench Type | Flare Nut |
| Opening Two | 7/16 in |
| Head Width | 0.812 in |
| Wrench Opening | 3/8 in x 7/16 in |
| Weight | 0.14 LB |
| EAN or UPC | 781412281309 |
| NSN Number | 5120-00-575-5238 |

