- 1/2 in x 9/16 in Opening
- 7 1/2" Length
features
- Made in USA
| Opening Two | 9/16 in |
| Head Thickness | 0.406 in |
| Overall Length | 7.5 in |
| Head Width | 1.031 in |
| Slot Width Dimensions | .390 in x .453 in |
| Inch/Metric | Inch |
| Head Width Two | 1.093 in |
| Wrench Type | Flare Nut |
| Length | 7 1/2 in |
| Wrench Opening | 1/2 in x 9/16 in |
| Weight | 0.265 LB |
| EAN or UPC | 781412281354 |
| NSN Number | 5120-01-428-8321 |

