- 5/8 in x 11/16 in Opening
- 8" Length
features
- Made in USA
| Inch/Metric | Inch |
| Head Width | 1.093 in |
| Wrench Opening | 5/8 in x 11/16 in |
| Slot Width Dimensions | .468 in x .562 in |
| Head Thickness | 0.437 in |
| Opening Two | 11/16 in |
| Head Width Two | 1.234 in |
| Length | 8 in |
| Wrench Type | Flare Nut |
| Overall Length | 8 in |
| Weight | 0.34 LB |
| EAN or UPC | 781412281408 |
| NSN Number | 5120-00-601-9406 |

