- 3/4 in x 1 in Opening
- 9 1/8" Length
features
- Made in USA
| Inch/Metric | Inch |
| Length | 9 1/8 in |
| Wrench Opening | 3/4 in x 1 in |
| Slot Width Dimensions | .578 in x .781 in |
| Head Thickness | 0.468 in |
| Wrench Type | Flare Nut |
| Overall Length | 9.125 in |
| Head Width | 1 1/4 in |
| Head Width Two | 1.593 in |
| Opening Two | 1 in |
| Weight | 0.52 LB |
| EAN or UPC | 781412281453 |
| NSN Number | 5120-00-269-7972 |

