- 7/8" x 1 1/8"
- 9.75" Long
- Full Polish Double Head Flare Nut Wrench
| Inch/Metric | Inch |
| Head Width Two | 1 3/4 in |
| Slot Width Dimensions | .703" |
| Head Thickness | 0.515 in |
| Head Width | 1.437 in |
| Wrench Type | 15° Offset |
| Opening Two | 1 1/8 in |
| Wrench Opening | 7/8 in x 1 1/8 in |
| Slot Width | 0.875 in |
| Overall Length | 9.75 in |
| Head Thickness Two | 0.671 in |
| Length | 9 3/4 in |
| Weight | 0.72 LB |
| EAN or UPC | 781412281507 |
| NSN Number | 5120-00-269-7973 |

