- 5 Pc
- 3/8" - 1 1/8"
- 6 & 12 Point
- Double Head Flare Nut Wrench Set
| No. of Pieces | 5 |
| Package Type | Vinyl Roll |
| Set Includes | 1/2 in x 9/16 in, 3/4 in x 1 in, 3/8 in x 7/16 in, 5/8 in x 11/16 in, 7/8 in x 1 1/8 in |
| Inch/Metric | Inch |
| Weight | 2.45 LB |
| EAN or UPC | 781412281552 |
| NSN Number | 5120-01-428-8285 |

