- 3/8"
- 5" Long
- Full Polish Combination Flare Nut Wrench
| Head Width Two | 0.81 in |
| Overall Length | 5 in |
| Wrench Opening | 3/8 in |
| Inch/Metric | Inch |
| Slot Width Dimensions | N/A |
| Head Width | 0.9 in |
| Length | 5 in |
| Head Thickness | 0.22 in |
| Opening Two | 3/8 in |
| Head Thickness Two | 0.34 in |
| Wrench Type | 15° Offset |
| Slot Width | 0.25 in |
| Weight | 0.1 LB |
| EAN or UPC | 781412282122 |
| NSN Number | 5120-01-127-5642 |

