- 7/16"
- 5.25" Long
- Full Polish Combination Flare Nut Wrench
| Inch/Metric | Inch |
| Wrench Opening | 7/16 in |
| Head Width Two | 0.89 in |
| Wrench Type | 15° Offset |
| Head Thickness Two | 0.39 in |
| Slot Width | 0.281 in |
| Length | 5 1/4 in |
| Head Width | 0.97 in |
| Overall Length | 5.25 in |
| Slot Width Dimensions | N/A |
| Head Thickness | 0.23 in |
| Opening Two | 7/16 in |
| Weight | 0.14 LB |
| EAN or UPC | 781412282146 |
| NSN Number | 5120-00-895-9568, 5120-01-137-5966 |

