- Combination Flare Nut Wrench
- 1/2" Opening
- 6" Long
| Head Width | 1.1 in |
| Overall Length | 6 in |
| Wrench Type | Combination, Flare Nut |
| Inch/Metric | Inch |
| Wrench Opening | 1/2 in |
| Head Thickness Two | 0.41 in |
| Head Width Two | 1.03 in |
| Head Thickness | 1/4 in |
| Weight | 0.2 LB |
| EAN or UPC | 781412282160 |
| NSN Number | 5120-01-127-5643 |

