- 9/16"
- 6.5" Long
- Full Polish Combination Flare Nut Wrench
| Wrench Opening | 9/16 in |
| Wrench Type | 15° Offset |
| Slot Width | 0.438 in |
| Head Thickness | 0.28 in |
| Slot Width Dimensions | N/A |
| Length | 6 1/2 in |
| Head Thickness Two | 0.44 in |
| Head Width | 1.2 in |
| Overall Length | 6.5 in |
| Inch/Metric | Inch |
| Head Width Two | 1.09 in |
| Opening Two | 9/16 in |
| Weight | 0.24 LB |
| EAN or UPC | 781412282184 |
| NSN Number | 5120-01-137-7896 |

