- 3/4"
- 9.5" Long
- Full Polish Combination Flare Nut Wrench
| Wrench Opening | 3/4 in |
| Head Thickness | 0.34 in |
| Slot Width | 0.563 in |
| Opening Two | 3/4 in |
| Wrench Type | 15° Offset |
| Overall Length | 9.5 in |
| Head Width Two | 1 1/4 in |
| Length | 9 1/2 in |
| Slot Width Dimensions | N/A |
| Inch/Metric | Inch |
| Head Thickness Two | 0.47 in |
| Head Width | 1.58 in |
| Weight | 0.58 LB |
| EAN or UPC | 781412282245 |
| NSN Number | 5120-01-127-5638 |

