- 7/8"
- 12.13" Long
- Full Polish Combination Flare Nut Wrench
| Slot Width Dimensions | N/A |
| Slot Width | 0.688 in |
| Head Width | 1.82 in |
| Length | 12.130 in |
| Opening Two | 7/8 in |
| Head Width Two | 1.44 in |
| Wrench Type | 15° Offset |
| Inch/Metric | Inch |
| Head Thickness | 0.38 in |
| Head Thickness Two | 0.52 in |
| Overall Length | 12.13 in |
| Wrench Opening | 7/8 in |
| Weight | 0.76 LB |
| EAN or UPC | 781412282283 |
| NSN Number | 5120-01-127-5639 |

