- 9/16"
- 7.25" Long
- Ratcheting Flare Nut Wrench
| Opening Two | N/A |
| Inch/Metric | Inch |
| Wrench Opening | 9/16 in |
| Head Thickness Two | N/A |
| Head Thickness | 0.38 in |
| Head Width Two | N/A |
| Head Width | 1.32 in |
| Slot Width Dimensions | N/A |
| Length | 7 1/4 in |
| Wrench Type | Ratchet |
| Overall Length | 7.25 in |
| Slot Width | N/A |
| Weight | 0.32 LB |
| EAN or UPC | 781412283181 |
| NSN Number | 5120-00-059-9078 |

