- 7/8"
- 9.35" Long
- Ratcheting Flare Nut Wrench
| Head Thickness | 0.44 in |
| Slot Width | N/A |
| Slot Width Dimensions | N/A |
| Opening Two | N/A |
| Overall Length | 9.35 in |
| Head Width Two | N/A |
| Wrench Opening | 7/8 in |
| Wrench Type | Ratchet |
| Length | 9.350 in |
| Inch/Metric | Inch |
| Head Width | 1.67 in |
| Head Thickness Two | N/A |
| Weight | 0.56 LB |
| EAN or UPC | 781412283280 |
| NSN Number | 5120-00-777-2782 |

