- Adjustable Wrench
- 24" Overall Length
- 2 7/16" Capacity
- Chrome Plated
features
- Made in USA
| Handle Type | Flat |
| Head Angle | 15° |
| Finish | Chrome Plated |
| Material | Forged Alloy Steel |
| Capacity | 2 7/16 in |
| Capacity, in [Max] | 2.4375 in |
| Wrench Type | Adjustable |
| Overall Length | 24 in |
| Weight | 8.25 LB |
| EAN or UPC | 781412284249 |
| NSN Number | 5120-01-428-8023 |

