- Adjustable Wrench
- 6" Overall Length
- 3/4" Capacity
- Chrome Plated
features
- Tension spring stabilizes jaw and knurl adjusts easily
- Alloy steel and heat-treated
- Extra wide capacity
| Wrench Type | Adjustable |
| Handle Type | Flat |
| Capacity | 3/4 in |
| Capacity, in [Max] | 0.75 in |
| Head Angle | 15° |
| Finish | Chrome Plated |
| Material | Forged Alloy Steel |
| Overall Length | 6 in |
| Weight | 0.395 LB |
| NSN Number | 5120-01-103-2495 |

