- Adjustable Wrench
- 8" Overall Length
- 1" Capacity
- Chrome Plated
features
- Tension spring stabilizes jaw and knurl adjusts easily
- Alloy steel and heat-treated
- Extra wide capacity
| Wrench Type | Adjustable |
| Handle Type | Flat |
| Material | Forged Alloy Steel |
| Capacity | 1 in |
| Capacity, in [Max] | 1 in |
| Overall Length | 8 in |
| Finish | Chrome Plated |
| Weight | 0.58 LB |

