- Adjustable Wrench
- 10" Overall Length
- 1 1/8" Capacity
- Chrome Plated
features
- Tension spring stabilizes jaw and knurl adjusts easily
- Alloy steel and heat-treated
- Extra wide capacity
| Finish | Chrome Plated |
| Handle Type | Flat |
| Overall Length | 10 in |
| Material | Forged Alloy Steel |
| Wrench Type | Adjustable |
| Capacity | 1 1/8 in |
| Head Angle | 15° |
| Capacity, in [Max] | 1.125 in |
| Weight | 1.28 LB |

