- Adjustable Wrench
- 12" Overall Length
- 1 5/16" Capacity
- Chrome Plated
features
- Tension spring stabilizes jaw and knurl adjusts easily
- Alloy steel and heat-treated
- Extra wide capacity
| Overall Length | 12 in |
| Material | Forged Alloy Steel |
| Handle Type | Flat |
| Capacity, in [Max] | 1.3125 in |
| Capacity | 1 5/16 in |
| Head Angle | 15° |
| Finish | Chrome Plated |
| Wrench Type | Adjustable |
| Weight | 1.935 LB |

