- Adjustable Wrench
- 15" Overall Length
- 1 11/16" Capacity
- Chrome Plated
features
- Tension spring stabilizes jaw and knurl adjusts easily
- Alloy steel and heat-treated
- Extra wide capacity
| Capacity, in [Max] | 1.6875 in |
| Capacity | 1 11/16 in |
| Overall Length | 15 in |
| Handle Type | Flat |
| Material | Forged Alloy Steel |
| Wrench Type | Adjustable |
| Finish | Chrome Plated |
| Weight | 3.27 LB |

