- 5/16" Wrench Opening
- 5.79" Long
- Full Polish
- 12 Point
- Geared Reversible Combination Wrench
| Wrench Opening | 5/16 in |
| Box End Thickness | 0.26 in |
| Box End Width | 0.67 in |
| Open End Thickness | 0.18 in |
| Open End Width | 0.71 in |
| Finish | Full Polish |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Wrench Type | Geared Reversible Combination |
| Overall Length | 5.79 in |
| Weight | 0.125 LB |
| EAN or UPC | 781412288100 |

