- 3/8" Wrench Opening
- 6.73" Long
- Full Polish
- 12 Point
- Geared Reversible Combination Wrench
| Box End Width | 0.73 in |
| Wrench Type | Geared Reversible Combination |
| Box End Thickness | 0.27 in |
| Wrench Opening | 3/8 in |
| No. of Points | 12 |
| Overall Length | 6.73 in |
| Inch/Metric | Inch |
| Open End Width | 0.73 in |
| Finish | Full Polish |
| Open End Thickness | 0.18 in |
| Weight | 0.156 LB |
| EAN or UPC | 781412288124 |

