- 7/16" Opening
- 12 Points
- Reversible Ratcheting Combination Wrench
| Inch/Metric | Inch |
| Wrench Opening | 7/16 in |
| No. of Points | 12 |
| Overall Length | 7.25 in |
| Wrench Type | Reversible Ratcheting |
| Open End Width | 15/16 in |
| Box End Thickness | 5/16 in |
| Finish | Chrome |
| Open End Thickness | 3/16 in |
| Box End Width | 13/16 in |
| Weight | 0.155 LB |
| EAN or UPC | 781412288148 |

