- 3 Piece
- 8" to 12" Long
- Adjustable Wrench Set
features
- Extra wide jaw capacity opens up 25% wider than standard adjustable wrenches, allowing each wrench to work with a wider range of fasteners
- The hex jaw design allows for a more secure fit to the fastener, reducing the chance of slippage
- Handle design is up to 70% wider for more comfort, reducing pressure on the hand and lessening hand fatigue
- Made in USA
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| No. of Pieces | 3 |
| Inch/Metric | Inch |
| Set Includes | 28-408 8", 28-410 10", 28-412 12" |
| Package Type | Vinyl Roll |
| Weight | 4.06 LB |
| EAN or UPC | 781412288506 |

