Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Engine Cylinder Hone

2833

Engine Cylinder Hone
Item #101825835
  • 2" - 7" Diameter Cylinder Hone and Glaze Remover
  • w/240 Grit Stones
Engine Cylinder Hone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" - 7" Diameter Cylinder Hone and Glaze Remover
  • w/240 Grit Stones

description

  • Hone and remove glaze from engine cylinders from 2" to 7" (51 mm to 177 mm) in diameter. Adjust spring tension for positive cutting action. Set diameter with spread limiter.

includes

  • Medium #240 grit stones
Type 2 in to 7 in Diameter Cylinder Hone and Glaze Remover
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison