- 17.75 in Long
- 11.25 in High
- 10 Pockets
- Vinyl Roll
| No. of Pouches | 10 |
| Length | 17 3/4 in |
| Height | 11 1/4 in |
| Weight | 0.22 LB |
| EAN or UPC | 781412294057 |
| No. of Pouches | 10 |
| Length | 17 3/4 in |
| Height | 11 1/4 in |
| Weight | 0.22 LB |
| EAN or UPC | 781412294057 |