- 9 3/8 in Long
- 17 1/2 in High
- 5 Pockets
- Vinyl Roll
| Length | 9 3/8 in |
| No. of Pouches | 5 |
| Height | 17 1/2 in |
| Weight | 0.185 LB |
| EAN or UPC | 781412294217 |
| Length | 9 3/8 in |
| No. of Pouches | 5 |
| Height | 17 1/2 in |
| Weight | 0.185 LB |
| EAN or UPC | 781412294217 |