- 18 1/2 in Long
- 10 1/2 in High
- 7 Pockets
- Vinyl Roll
| No. of Pouches | 7 |
| Height | 10 1/2 in |
| Length | 18 1/2 in |
| Weight | 0.225 LB |
| EAN or UPC | 781412294262 |
| No. of Pouches | 7 |
| Height | 10 1/2 in |
| Length | 18 1/2 in |
| Weight | 0.225 LB |
| EAN or UPC | 781412294262 |