- 11 3/8 in Long
- 8 1/2 in High
- 9 Pockets
- Vinyl Roll
| Length | 11 3/8 in |
| Height | 8 1/2 in |
| No. of Pouches | 9 |
| Weight | 0.115 LB |
| EAN or UPC | 781412294446 |
| Length | 11 3/8 in |
| Height | 8 1/2 in |
| No. of Pouches | 9 |
| Weight | 0.115 LB |
| EAN or UPC | 781412294446 |