- 6 1/2 in Long
- 11 1/2 in High
- 3 Pockets
- Vinyl Roll
| Height | 11 1/2 in |
| No. of Pouches | 3 |
| Length | 6 1/2 in |
| Weight | 0.09 LB |
| EAN or UPC | 781412294729 |
| Height | 11 1/2 in |
| No. of Pouches | 3 |
| Length | 6 1/2 in |
| Weight | 0.09 LB |
| EAN or UPC | 781412294729 |