- 7/15" Opening
- 5.062" Overall Length
- 12 Points
- Black OxideCombination Wrench
applications
- Works well in tight areas for easier fastener access
features
- Closed head design adds strength, stability and keeps out dirt and debris
- Standard length wrench design and traditional box end allow more torque to be applied to the fastener
- Radius corner design in the box end engages the flats of the fastener, providing 15% to 20% more torque
- One-piece, all steel construction
- Modified radius corner design in open end offers greater strength than hex designs
- Opening size is stamped at both ends on both sides in large markings for easy identification
- Extra wide jaw capacity opens up 25% wider than standard adjustable wrenches
- 72-tooth, precision-machined steel insert creates a short ratcheting arc
| Open End Thickness | 0.245 in |
| Box End Width | 0.791 in |
| Box End Thickness | 0.344 in |
| No. of Points | 12 |
| Finish | Black Oxide |
| Open End Width | 0.969 in |
| Wrench Type | 15° Angle |
| Inch/Metric | Inch |
| Overall Length | 5.062 in |
| Weight | 0.07 LB |
| EAN or UPC | 781412301144 |
| NSN Number | 5120-01-437-1629 |

