- 5/8" Opening
- 9.5" Overall Length
- 12 Points
- Black OxideCombination Wrench
applications
- Works well in tight areas for easier fastener access
features
- Closed head design adds strength, stability and keeps out dirt and debris
- Standard length wrench design and traditional box end allow more torque to be applied to the fastener
- Radius corner design in the box end engages the flats of the fastener, providing 15% to 20% more torque
- One-piece, all steel construction
- Modified radius corner design in open end offers greater strength than hex designs
- Opening size is stamped at both ends on both sides in large markings for easy identification
- Extra wide jaw capacity opens up 25% wider than standard adjustable wrenches
- 72-tooth, precision-machined steel insert creates a short ratcheting arc
| Overall Length | 9.5 in |
| Inch/Metric | Inch |
| Box End Width | 0.94 in |
| Open End Width | 1.31 in |
| Open End Thickness | 0.28 in |
| No. of Points | 12 |
| Finish | Black Oxide |
| Box End Thickness | 0.41 in |
| Wrench Type | 15° Angle |
| Weight | 0.375 LB |
| EAN or UPC | 781412302202 |
| NSN Number | 5120-01-437-1749, 5120-01-437-1839, 5120-01-437-1927 |

